Check Availability
  • BLACKHAWK 

    Drop Leg Pouch, Hook-and-Loop, 1000D Nylon, Coyote Tan

  • Item # 11Z744
  • Mfr. Model # 37CL39
Drop Leg Pouch, Hook-and-Loop, 1000D Nylon, Coyote Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elastic, rubberized leg straps for added comfort and stability.
Show More Close
 

Technical Specifications

Item # 11Z744
Mfr. Model # 37CL39
UNSPSC #46151504
Shipping Weight 0.95 lbs
Country of Origin Vietnam *
Item Drop Leg Platform
Color Coyote Tan
Material 1000D Nylon
For Use With STRIKE Pouches
Features Plain Platform Covered With Strike Webbing For Customized Configuration, Elastic, Rubberized Leg Straps For Stability And Comfort
Closure Style - Tactical Pouches Hook-and-Loop
Item - Tactical Pouches Drop Leg Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms