Check Availability
  • BLACKHAWK 

    Diver Travel Bag, Black, Nylon

  • Item # 11Z601
  • Mfr. Model # 21DT03
Diver Travel Bag, Black, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multiuse travel bag unzips and folds out flat for quick, convenient loading. Separate fin pockets and padded exterior equipment pockets provide additional capacity. Handle extends for towing, or use the shoulder straps to tote.

• 16"L x 11"W x 26-1/2"D
• Storage capacity: 7350 cu.-in.
Show More Close
 

Technical Specifications

Item # 11Z601
Mfr. Model # 21DT03
UNSPSC #24111507
Shipping Weight 12.41 lbs
Country of Origin China *
Item Diver Travel Bag
Color Black
Material 1000 Denier Nylon
Number of Pockets (Inside) 1
Number of Pockets (Outside) 3
Features Extended Handle For Towing
Includes 375 Closed Cell Foam Padding
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms