Check Availability
  • BLACKHAWK 

    DOAV System, Black,

  • Item # 11Z763
  • Mfr. Model # 30DV00
DOAV System, Black,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong and durable 1000 denier nylon vests feature zippers and side-release for easy on/off. Adjustable: up to 6" for length, and an additional 32" for girth. Offers a robust drag handle, shoulder D-rings for accessory attachment, interior pockets to accommodate Hydration System (sold separately), and heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches. Includes 3 utility/flashbang pouches, 5 internal elastic keepers on the left and right, and 2 large daypacks on back for gear, helmets, food, or radio.
Show More Close
 

Technical Specifications

Item # 11Z763
Mfr. Model # 30DV00
UNSPSC #46151504
Shipping Weight 5.4 lbs
Country of Origin Vietnam *
Item DOAV System
Size Universal
Color Black
Material 1000 Denier Nylon
Number of Pockets (Outside) 10
Closure Type No. 10 YKK Vislon zippers/Side-Release Buckles
Fits Hydration System, STRIKE Pouches
Features Robust Drap Handle and Shoulder D-Rings For Accessory Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms