Check Availability
  • BLACKHAWK 

    Cyane Dynamic Backpack, Olive Drab

  • Item # 45G432
  • Mfr. Model # 60CD00OD
Cyane Dynamic Backpack, Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G432
Mfr. Model # 60CD00OD
UNSPSC #53121603
Shipping Weight 2.38 lbs
Country of Origin Vietnam *
Item Backpack
Type Cyane Dynamic
Color Olive Drab
Material 500 Denier
Closure Zipper
Features Accommodates 100 oz. Hydration Reservoir
Includes Removable 3-D Mesh Back Panel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms