Check Availability
  • BLACKHAWK 

    Courier Bag, Black

  • Item # 45G442
  • Mfr. Model # 61CB02BK
Courier Bag, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G442
Mfr. Model # 61CB02BK
UNSPSC #53121602
Shipping Weight 1.74 lbs
Country of Origin Vietnam *
Item Courier Bag
Size 15" H
Color Black
Material 500 Denier
Length (In.) 18
Width (In.) 5
Closure Side Release Buckles and Hook and Loop
Features Spacious Main Compartment
Includes Padded Shoulder Strap and Carry Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms