Check Availability
  • BLACKHAWK 

    Commando Recon Chest Harness, Coyote Tan,

  • Item # 13E185
  • Mfr. Model # 37CL78
Commando Recon Chest Harness, Coyote Tan,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Top edge of cummerbund has zipper for internal storage and an internal S.T.R.I.K.E.® webbing allows pouches or holsters to be easily mounted. Magazine pockets along front have quick-release tabs and dividers to hold up to 8 M-16/M4 mags. Single plate pocket with inverted “T” elastic keeper holds tricurve plate up to 10.5" x 13.25". Front plate pocket with inverted “T” elastic keeper accommodates bib when plates are not in use for a lower profile rig.
Show More Close
 

Technical Specifications

Item # 13E185
Mfr. Model # 37CL78
UNSPSC #46151504
Shipping Weight 2.65 lbs
Country of Origin Vietnam *
Item Enhanced Commando Recon Chest Harness
Size Universal
Color Coyote Tan
Material 1000 Denier Nylon
Number of Pockets (Inside) 1
Number of Pockets (Outside) 2
Closure Type Quick-Release Buckles
Fits 10-1/2 x 13-1/4" Tri-Curve Plates, (8) M16/M4 Mags
Features Zipper Along Top Edge Of Cummerbund Allows For Internal Storage, Internal Strike Webbing For Holster And Modular Pouch Attachment
* This product's country of origin is subject to change

Compliance and Restrictions