Check Availability
  • BLACKHAWK 

    Black Tactical Entry Kit, Number of Pieces 6, Various Overall Length

  • Item # 14P375
  • Mfr. Model # DE-EK2
Black Tactical Entry Kit, Number of Pieces 6, Various Overall Length
Qty
  • Web Price
    $1,158.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kit includes Monoshock Ram™, Break-N-Rake™, and Tactical Backpack Kit-B™ and is suitable for more challenging entries.
Show More Close
 

Technical Specifications

Item # 14P375
Mfr. Model # DE-EK2
UNSPSC #27112502
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Tactical Entry Kit
Number of Pieces 6
Overall Length Various
Color Black
Features The Non Sparking, Electrically Non Conductive Monoshock
Includes Battering Ram, Backpack Kit, Break-N-Rake
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms