Check Availability
  • BLACKHAWK 

    Black Halligan Tool, Number of Pieces 1, 31" Overall Length

  • Item # 14P398
  • Mfr. Model # DE-SHTB
Black Halligan Tool, Number of Pieces 1, 31" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Halligan tool features counter-angled friction ridges on contact surfaces to help provide stability and prevent slippage. It also features safety-guard handgrips to help keep hands safe by preventing slipping on the working end of the tool. Handle is electrically nonconductive to 100,000VAC.
Show More Close
 

Technical Specifications

Item # 14P398
Mfr. Model # DE-SHTB
UNSPSC #27112502
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Halligan Tool
Number of Pieces 1
Overall Length 31"
Color Black
Material Fiberglass, Stainless Steel
Features Electrically Non-Conductive Handle, Friction Ridges on All Contact Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms