Check Availability
  • BLACKHAWK 

    Black Breacher Bar, Number of Pieces 1, 14-1/4" Overall Length

  • Item # 14P379
  • Mfr. Model # DE-MB
Black Breacher Bar, Number of Pieces 1, 14-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty breaching tools are lightweight and more rugged than standard nonsparking hallagans. Suitable for breaching in tight spaces. Safety-guard handgrips help prevent hand slippage during use.

• Tempered stainless steel wedge
• Fiberglass handle is electrically nonconductive to 100,000VAC
Show More Close
 

Technical Specifications

Item # 14P379
Mfr. Model # DE-MB
UNSPSC #27112502
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Breacher Bar
Number of Pieces 1
Overall Length 14-1/4"
Color Black
Material Fiberglass, Stainless Steel
Features Electrically Non-Conductive Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms