This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BLACKHAWK BY PROTO 

    11/16" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 3ZB58
  • Mfr. Model # 30622
11/16" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

See alternate products available online.

Technical Specifications

Item # 3ZB58
Mfr. Model # 30622
UNSPSC #27111704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 11/16"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.110-2012
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Austria , Australia , Aruba , Barbados , Belgium , Bulgaria , Bolivia , Brazil , Canada , Chile , China , Colombia , Costa Rica , Cuba , Cyprus , Czech Republic , Germany , Denmark , Dominican Republic , Ecuador , Estonia , Spain , Finland , France , United Kingdom , Greece , Guatemala , Hong Kong , Honduras , Hungary , Indonesia , Ireland , India , Italy , Jamaica , Japan , South Korea , Sri Lanka , Lithuania , Luxembourg , Latvia , Malta , Mexico , Malaysia , Nicaragua , Netherlands , New Zealand , Peru , Philippines , Pakistan , Poland , Portugal , Paraguay , Romania , Sweden , Singapore , Slovenia , Slovakia , El Salvador , Thailand , Turkey , Trinidad and Tobago , Taiwan , Uruguay , Bolivarian Republic of Venezuela and Vietnam .

This item is restricted for international sale.

Alternate Search Terms