• BLACKHAWK 

    Axiom Ultra-Light Rifle Stock, Black

  • Item # 11Z718
  • Mfr. Model # K97000
Axiom Ultra-Light Rifle Stock, Black

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Dual recoil-compensation systems and the lightweight rugged fiberglass-reinforced forestock feature pain-free accuracy. Offer greater comfort and maintain full accuracy potential of bolt-action rifles without the harsh recoil found with most larger calibers. Completely free-floated barrel channel fits most barrel diameters. 2 lb. 9 oz.

• Rugged, fiberglass-reinforced polymer construction with aluminum pillar bedding
• Dual recoil-compensation systems deliver maximum recoil reduction
• 11.25" to 15.25" length-of-pull
Show More Close
 

Technical Specifications

Item # 11Z718
Mfr. Model # K97000
UNSPSC #46151504
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Axiom Ultra-Light Rifle Stock
Size 11-1/4 to 15-1/4" Length of Pull
Color Black
Material Fiberglass-Reinforced Polymer Construction With Aluminum Pillar Bedding
Features Pain-Free Accuracy, Dual Recoil Compensation Systems Deliver Maximum Recoil Reduction, Completely Free-Floated Barrel Channeel Fits All Barrel Diameters
Fits Remington 700 BDL/Short Action
For Use With All Barrel Sizes
* This product's country of origin is subject to change

Compliance and Restrictions