• BLACKHAWK 

    Axiom Thumbhole Rifle Stock,Black

  • Item # 11Z719
  • Mfr. Model # K92500
Axiom Thumbhole Rifle Stock,Black

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Combines Knoxx™ recoil-reducing technology with thumbhole rifle stock to help reduce felt recoil by up to 85%. Allows improved accuracy, quicker target acquisition, and steady firearm control. Traditional comb design offers comfort in a variety of shooting positions and eases handling of most rifle calibers. Ergonomic pistol grip with nonslip surface. Precision receiver fit with aluminum pillars for added strength and stability. Interchangeable rubber grips allow customization. 14 cu. in. rear storage compartment. Completely free-floated barrel channel fits most barrel diameters. Compatible with bipods, not included.

• Durable polymer and alloy construction
• Dual recoil-compensation systems reduces punishing recoil with most rifle loads
• 13.75" length-of-pull
• Ambidextrous design
Show More Close
 

Technical Specifications

Item # 11Z719
Mfr. Model # K92500
UNSPSC #46151504
Shipping Weight 4.11 lbs
Country of Origin USA *
Item Axiom Thumbhole Rifle Stock
Size 13-3/4" Length of Pull
Color Black
Material Polymer and Alloy
Features Reduces Felt Recoi By Up To 85% For Improved Accuracy, Precision Receiver Fit With Aluminum Pillars For Added Stability, Traditional Comb Design Cuts Muzzle Rise For Faster Target Reacquisition, Compatible With Bipods, Ambidextrous Design
Fits Howa 1500/WTHRBY Vanguard BDL/Short Action
For Use With Polymer Full Float
Includes Interchangeable Rubber Grips For User Customization, Convenient Rear Storage Compartment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms