• BLACKHAWK 

    Axiom R/F Stock, Black, Ruger 10/22

  • Item # 11Z712
  • Mfr. Model # K98200
Axiom R/F Stock, Black, Ruger 10/22

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Features a completely free-floated barrel and an adjustable length-of-pull carbine stock that accommodates most users. Barrel channel fits most barrel diameters. Comfortable, ergonomic pistol grip with integrated nonslip surface. Multiple ambidextrous sling mounting locations. No recoil reduction. 1 lb. 2 oz.

• Lightweight, fiberglass-reinforced polymer construction
• 6-position length-of-pull (9.75" to 13.5")
Show More Close
 

Technical Specifications

Item # 11Z712
Mfr. Model # K98200
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Axiom R/F Stock
Size 9-3/4 to 13-1/2" Length of Pull
Color Black
Material Lightweight, Fiberglass-Reinforced Polymer Construction
Features Completely Free-Floated Barrel Channel Fits All Barrel Diameters, Engineered And Designed For Precision Receiver Fit, Non Recoil Reduction, Multiple Ambidextrous Sling Mounting Locations
Fits Ruger 10/22
Includes Ergonomic Pistol Grip With Intergrated Non-Slip Texturing
* This product's country of origin is subject to change

Compliance and Restrictions