Check Availability
  • BLACKHAWK 

    ALERT Bag, Black, Nylon

  • Item # 11Z594
  • Mfr. Model # 20LO04
ALERT Bag, Black, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ALERT (assault load out emergency response transport or trunk) bags have large U-shaped hinge-type lid for easy access. Full-wraparound carrying handles, hideaway pull handle, and 2 padded end-cap handles for 2-person carrying. Pockets for gear storage and 4 clear ID insert pockets (2 on top, 1 at each end). Reinforced stiffeners on bottom of bag and durable in-line skate wheels ease transport. 2-layered 1000-denier nylon construction with reinforced stitching.
Show More Close
 

Technical Specifications

Item # 11Z594
Mfr. Model # 20LO04
UNSPSC #24111507
Shipping Weight 13.36 lbs
Country of Origin Vietnam *
Item ALERT Bag
Color Black
Material 1000 Denier Nylon
Number of Pockets (Inside) 2
Number of Pockets (Outside) 0
Features Zippered Mesh Dividers In All Compartments
Includes External Compression Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms