Check Availability
  • BLACKBURN 

    Mechanical Connector, Electrolytic Copper, Max. Conductor Size: 2 AWG Stranded

  • Item # 3LN71
  • Mfr. Model # BTC0208
Mechanical Connector, Electrolytic Copper, Max. Conductor Size: 2 AWG Stranded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This offset tang mechanical connector features a slotted head, a notched V-bottom collar, electrolytic seamless copper body construction, and zinc-plated steel screw construction.
Show More Close
 

Technical Specifications

Item # 3LN71
Mfr. Model # BTC0208
UNSPSC #39121408
Catalog Page 385
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Mechanical Connector
Connector Type Offset Tang
No. of Conductors 1
Min. Conductor Size 8 AWG Stranded
Max. Conductor Size 2 AWG Stranded
Head Style Slotted
No. of Holes 1
Stud Size 17/64"
Material Electrolytic Copper
Screw Material Zinc-Plated Steel
Length 1.47"
Width 0.50"
Standards UL 486A, CSA Listed
* This product's country of origin is subject to change

Compliance and Restrictions