Check Availability
  • BLACK FLAG 

    DEET-Free Indoor Only Roach and Ant Killer, 17.5 oz. Aerosol

  • Item # 36WG37
  • Mfr. Model # HG-11066
  • (1)
DEET-Free Indoor Only Roach and Ant Killer, 17.5 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ready to use aerosol spray insecticide attacks the insect's central nervous system, quickly killing roaches and ants.
Show More Close
 

Technical Specifications

Item # 36WG37
Mfr. Model # HG-11066
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Roach and Ant Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Roaches
Form Aerosol
Size 17.5 oz.
Active Ingredients Lambda Cyhalothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms