Check Availability
  • Spill Skids and Pallets
  • BLACK DIAMOND 

    Spill Decks, Basins and Sumps, Uncovered, 17 gal. Spill Capacity

  • Item # 35LT85
  • Mfr. Model # 5141-BD
Spill Decks, Basins and Sumps, Uncovered, 17 gal. Spill Capacity
Qty
  • Web Price
    $101.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LT85
Mfr. Model # 5141-BD
UNSPSC #24101905
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Drum Spill Deck
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Uncovered
Number of Drums 1
Spill Capacity 17 gal.
Length 30-1/2"
Width 29-1/2"
Height 6"
Drain Included No
Modular / Nonmodular Modular
Material Polyethylene
Spill Containment Opening Type No Cover
Color Black
* This product's country of origin is subject to change

Welcome Sign In