Check Availability
  • BLACK DIAMOND 

    Flexible Spill Containment Pallet, Uncovered, 12 gal. Spill Capacity

  • Item # 35LR72
  • Mfr. Model # 4416-BD
Flexible Spill Containment Pallet, Uncovered, 12 gal. Spill Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LR72
Mfr. Model # 4416-BD
UNSPSC #24101905
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Drum Flexpal
Spill Containment Type Flexible Spill Containment Pallet
Covered/Uncovered Uncovered
Number of Drums 6
Spill Capacity 12 gal.
Length 48"
Width 69"
Height 2"
Drain Included No
Modular / Nonmodular Nonmodular
Material Polyethylene
Spill Containment Opening Type No Cover
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms