Check Availability
  • BLACK DIAMOND 

    Flexible Spill Containment Pallet, Uncovered, 2 gal. Spill Capacity

  • Item # 35LR69
  • Mfr. Model # 4411-BD
Flexible Spill Containment Pallet, Uncovered, 2 gal. Spill Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LR69
Mfr. Model # 4411-BD
UNSPSC #24101905
Shipping Weight 11.2 lbs
Country of Origin USA *
Item Drum Flexpal
Spill Containment Type Flexible Spill Containment Pallet
Covered/Uncovered Uncovered
Number of Drums 1
Spill Capacity 2 gal.
Length 24"
Width 23"
Height 2"
Drain Included No
Modular / Nonmodular Nonmodular
Material Polyethylene
Spill Containment Opening Type No Cover
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms