Check Availability
  • BLACK DIAMOND ECO SOLUTIONS 

    Spill Berm, Black, 1 ft. x 10 ft. x 12"

  • Item # 452M57
  • Mfr. Model # BD-AL-L-12
Spill Berm, Black, 1 ft. x 10 ft. x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M57
Mfr. Model # BD-AL-L-12
UNSPSC #24101907
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement L-Bracket
Spill Berms Product Type Spill Berm
Length 1 ft.
Width 10 ft.
Height 12"
Color Black
Material Aluminum
For Use With Mfr. Model Number BD-44-AL-L, BD-55-AL-L, BD-68-AL-L, BD-1010-AL-L, BD-1212-AL-L, BD-1020-AL-L, ND-1030-AL-L, BD-1040-AL-L, BD-1060-AL-L, BD-1225-AL-L
Application Spill Containment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms