Check Availability
  • BLACK DIAMOND ECO SOLUTIONS 

    55 gal. Rain Barrel, Green Polyethylene, Height 44"

  • Item # 452M45
  • Mfr. Model # 2555-RB-GN
55 gal. Rain Barrel, Green Polyethylene, Height 44"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M45
Mfr. Model # 2555-RB-GN
UNSPSC #0
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Rain Barrel
Capacity 55 gal.
Color Green
Material Polyethylene
Height 44"
Length 29"
Width 16"
Includes Filter Membrane
Features Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms