Check Availability
  • BLACK DIAMOND ECO SOLUTIONS 

    110 gal. Rain Barrel Kit, Sandstone Polyethylene, Height 44", Diameter 31"

  • Item # 452M67
  • Mfr. Model # 25110-SS-OFKIT
110 gal. Rain Barrel Kit, Sandstone Polyethylene, Height 44", Diameter 31"
Qty
  • Web Price
    $419.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M67
Mfr. Model # 25110-SS-OFKIT
UNSPSC #0
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Rain Barrel Kit
Capacity 110 gal.
Color Sandstone
Material Polyethylene
Height 44"
Length 31"
Width 31"
Diameter 31"
Includes Spigot
Features Internal Overflow System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms