Check Availability
  • BLACK DIAMOND ECO SOLUTIONS 

    110 gal. Rain Barrel Kit, Granite Polyethylene, Height 44", Diameter 31"

  • Item # 452M66
  • Mfr. Model # 25110-GT-OFKIT
110 gal. Rain Barrel Kit, Granite Polyethylene, Height 44", Diameter 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M66
Mfr. Model # 25110-GT-OFKIT
UNSPSC #0
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Rain Barrel Kit
Capacity 110 gal.
Color Granite
Material Polyethylene
Height 44"
Length 31"
Width 31"
Diameter 31"
Includes Spigot
Features Internal Overflow System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms