Check Availability
  • BLACK DIAMOND ECO SOLUTIONS 

    110 gal. Rain Barrel, Granite Polyethylene, Height 44", Diameter 31"

  • Item # 452M41
  • Mfr. Model # 25110-RB-GT
110 gal. Rain Barrel, Granite Polyethylene, Height 44", Diameter 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M41
Mfr. Model # 25110-RB-GT
UNSPSC #0
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Rain Barrel
Capacity 110 gal.
Color Granite
Material Polyethylene
Height 44"
Length 31"
Width 31"
Diameter 31"
Includes Filter Membrane
Features Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.