Check Availability
  • BLACK DIAMOND 

    55 gal. Rain Barrel Kit, Green Polyethylene, Height 52", Diameter 16"

  • Item # 35LU01
  • Mfr. Model # 2555-GN-BDKIT
55 gal. Rain Barrel Kit, Green Polyethylene, Height 52", Diameter 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LU01
Mfr. Model # 2555-GN-BDKIT
UNSPSC #24112102
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Rain Barrel Kit
Capacity 55 gal.
Color Green
Material Polyethylene
Height 52"
Length 29"
Width 16"
Diameter 16"
Includes Diverter, Filter Membrane, Spigot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms