Check Availability
  • BLACK DIAMOND 

    55 gal. Rain Barrel Direct Inlet Kit, Granite Polyethylene, Height 44", Diameter 16"

  • Item # 35LU06
  • Mfr. Model # 2555-GT-DIKIT
55 gal. Rain Barrel Direct Inlet Kit, Granite Polyethylene, Height 44", Diameter 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This barrel is designed to capture and store rain water as an economical solution to watering gardens and lawns. It includes a snap-tight, solid, child-resistant, and insect-resistant lid. The threaded spigot can be used with both garden hoses and soaker hoses. The tall, narrow design helps to provide increased water pressure. Constructed with UV-protected resin.
Show More Close
 

Technical Specifications

Item # 35LU06
Mfr. Model # 2555-GT-DIKIT
UNSPSC #24112102
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Rain Barrel Direct Inlet Kit
Capacity 55 gal.
Color Granite
Material Polyethylene
Height 44"
Length 29"
Width 16"
Diameter 16"
Includes Filter Membrane, Spigot
Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms