Check Availability
  • BLACK DIAMOND 

    110 gal. Rain Barrel Kit, Granite Polyethylene, Height 52", Diameter 32"

  • Item # 35LU04
  • Mfr. Model # 25110-GT-BDKIT
110 gal. Rain Barrel Kit, Granite Polyethylene, Height 52", Diameter 32"
Qty
  • Web Price
    $522.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LU04
Mfr. Model # 25110-GT-BDKIT
UNSPSC #24112102
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Rain Barrel Kit
Capacity 110 gal.
Color Granite
Material Polyethylene
Height 52"
Length 31"
Width 32"
Diameter 32"
Includes Diverter, Filter Membrane, Spigot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms