This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BLACK DIAMOND 

    110 gal. Rain Barrel Kit, Green Polyethylene, Height 52", Diameter 32"

  • Item # 35LU03
  • Mfr. Model # 25110-GN-BDKIT
110 gal. Rain Barrel Kit, Green Polyethylene, Height 52", Diameter 32"

Product Details

This barrel is designed to capture and store rain water as an economical solution to watering gardens and lawns. It includes a snap-tight, solid, child-resistant, and insect-resistant lid. The threaded spigot can be used with both garden hoses and soaker hoses. The tall, narrow design helps to provide increased water pressure. Constructed with UV-protected resin.
Show More Close
 

Technical Specifications

Item # 35LU03
Mfr. Model # 25110-GN-BDKIT
UNSPSC #24112102
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Rain Barrel Kit
Capacity 110 gal.
Color Green
Material Polyethylene
Height 52"
Length 31"
Width 32"
Diameter 32"
Includes Diverter, Filter Membrane, Spigot
Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout with Black Diamond Diverter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.