Check Availability
  • BLACK DIAMOND 

    110 gal. Rain Barrel Direct Inlet Kit, Green Polyethylene, Height 44", Diameter 32"

  • Item # 35LU07
  • Mfr. Model # 25110-GN-DIKIT
110 gal. Rain Barrel Direct Inlet Kit, Green Polyethylene, Height 44", Diameter 32"
Qty
  • Web Price
    $365.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LU07
Mfr. Model # 25110-GN-DIKIT
UNSPSC #24112102
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Rain Barrel Direct Inlet Kit
Capacity 110 gal.
Color Green
Material Polyethylene
Height 44"
Length 31"
Width 32"
Diameter 32"
Includes Filter Membrane, Spigot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms