Check Availability
  • BLACK & DECKER 

    Steel Ball

  • Item # 41JC72
  • Mfr. Model # N089668
Steel Ball
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JC72
Mfr. Model # N089668
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Steel Ball
For Use With Grainger Item Number 11A180, 11A181, 21RV43, 21RV44, 21RV45, 24T856, 24T861, 24T863, 24T864, 2AEV5, 2AEV6, 2AEV8, 2AEW2, 42W357, 4YEA4, 6CXN4
For Use With Mfr. Model Number DCF885C2 TYPE 2, DCF885C2 TYPE 1, DCF885M2 TYPE 2, DCF886M2 TYPE 1, DCF886D2 TYPE 1, DCF886B TYPE 1, DCF895B TYPE 1, DCF885B TYPE 2, DCF885B TYPE 1, DCF895D2 TYPE 1, DCF895M2 TYPE 1, DCF895M2 TYPE 2, DC825KA TYPE 3, DC827KL TYPE 3, DC835KA TYPE 3, DC845KA TYPE 3, PCE201 TYPE 1, DC825B TYPE 3, DCF815S2 TYPE 3, DCF815S2 TYPE 4
Fits Brand Black & Decker
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.