Check Availability
  • BL 

    Needle Brg, Drawn Cup, Bore 0.236 In.

  • Item # 35TY98
  • Mfr. Model # HK0608
Needle Brg, Drawn Cup, Bore 0.236 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35TY98
Mfr. Model # HK0608
UNSPSC #31171512
Shipping Weight 0.02 lbs
Country of Origin China *
Item Needle Roller Bearing
Type Drawn Cup
Bore Dia. (In.) 0.236
Bore Dia. (mm) 5.994
Outside Dia. (In.) 0.394
Outside Dia. (mm) 10
Width (In.) 0.315
Width (mm) 8.001
Max. RPM 31,800
Dynamic Load Capacity (Lb.) 510
Dynamic Load Capacity (N) 2260
Static Load Capacity (Lb.) 420
Static Load Capacity (N) 1880
Temp. Range (F) -5 Degrees to 250 Degrees
Cage Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions