Check Availability
  • BL 

    Bearings, Sealed, 5mm Bore Dia., 530 lb.

  • Item # 49DD63
  • Mfr. Model # 635 2RS PRX
Bearings, Sealed, 5mm Bore Dia., 530 lb. Bearings,Sealed,5mm Bore Dia.,530 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DD63
Mfr. Model # 635 2RS PRX
UNSPSC #31171504
Shipping Weight 0.02 lbs
Country of Origin China *
Item Miniature Ball Bearing
Type Sealed
Bore Dia. 5mm
Outside Dia. 19mm
Width 6mm
ABEC Tolerance 1
Dynamic Load Capacity (Lb.) 530
Static Load Capacity (Lb.) 200
Max. RPM 32,000
Temp. Range (F) -40 - 302
Material Steel
Seal Material Rubber
Lubrication Grease
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms