Check Availability
  • BL 

    Angular Contact Ball Bearing,9850lb.,NBR

  • Item # 35HZ17
  • Mfr. Model # 5308 2RS/C3 PRX
Angular Contact Ball Bearing,9850lb.,NBR Angular Contact Ball Bearing,9850lb.,NBR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HZ17
Mfr. Model # 5308 2RS/C3 PRX
UNSPSC #31171504
Shipping Weight 2.36 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 40mm
Outside Dia. 90mm
Width 36.5mm
Max. RPM 5900
Dynamic Load Capacity (Lb.) 13600
Dynamic Load Capacity (N) 60495.814032
Static Load Capacity (Lb.) 9850
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Seal Material Nitrile Rubber
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions