Check Availability
  • BL 

    Angular Contact Ball Bearing, 3000lb., NBR

  • Item # 35HZ12
  • Mfr. Model # 5303 2RS/C3 PRX
Angular Contact Ball Bearing, 3000lb., NBR Angular Contact Ball Bearing,3000lb.,NBR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HZ12
Mfr. Model # 5303 2RS/C3 PRX
UNSPSC #31171504
Shipping Weight 0.41 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 17mm
Outside Dia. 47mm
Width 22.2mm
Max. RPM 12000
Dynamic Load Capacity (Lb.) 4500
Dynamic Load Capacity (N) 20016.99729
Static Load Capacity (Lb.) 3000
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Seal Material Nitrile Rubber
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions