Check Availability
  • BL 

    Angular Contact Ball Bearing, 6800lb.

  • Item # 35HZ07
  • Mfr. Model # 5305 ZZ/C3 PRX
Angular Contact Ball Bearing, 6800lb. Angular Contact Ball Bearing,6800lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HZ07
Mfr. Model # 5305 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 0.8 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 25mm
Outside Dia. 62mm
Width 25.4mm
Max. RPM 8900
Dynamic Load Capacity (Lb.) 6800
Dynamic Load Capacity (N) 30247.907016
Static Load Capacity (Lb.) 4600
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions