Check Availability
  • BL 

    Angular Contact Ball Bearing, 3850lb.

  • Item # 35HZ04
  • Mfr. Model # 5302 ZZ/C3 PRX
Angular Contact Ball Bearing, 3850lb. Angular Contact Ball Bearing,3850lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HZ04
Mfr. Model # 5302 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 0.3 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 15mm
Outside Dia. 42mm
Width 19mm
Max. RPM 13000
Dynamic Load Capacity (Lb.) 3850
Dynamic Load Capacity (N) 17125.653237
Static Load Capacity (Lb.) 2260
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions