Check Availability
  • BL 

    Angular Contact Ball Bearing, 7200lb., NBR

  • Item # 35HZ03
  • Mfr. Model # 5208 2RS/C3 PRX
Angular Contact Ball Bearing, 7200lb., NBR Angular Contact Ball Bearing,7200lb.,NBR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HZ03
Mfr. Model # 5208 2RS/C3 PRX
UNSPSC #31171504
Shipping Weight 1.42 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 40mm
Outside Dia. 80mm
Width 30.2mm
Max. RPM 6600
Dynamic Load Capacity (Lb.) 9600
Dynamic Load Capacity (N) 42702.927552
Static Load Capacity (Lb.) 7200
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Seal Material Nitrile Rubber
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In