Check Availability
  • BL 

    Angular Contact Ball Bearing, 6400lb., NBR

  • Item # 35HZ01
  • Mfr. Model # 5206 2RS/C3 PRX
Angular Contact Ball Bearing, 6400lb., NBR Angular Contact Ball Bearing,6400lb.,NBR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HZ01
Mfr. Model # 5206 2RS/C3 PRX
UNSPSC #31171504
Shipping Weight 0.68 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 30mm
Outside Dia. 62mm
Width 23.8mm
Max. RPM 8400
Dynamic Load Capacity (Lb.) 6400
Dynamic Load Capacity (N) 28468.618368
Static Load Capacity (Lb.) 4600
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Seal Material Nitrile Rubber
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions