Check Availability
  • BL 

    Angular Contact Ball Bearing, 1300lb., NBR

  • Item # 35HY95
  • Mfr. Model # 5201 2RS/C3 PRX
Angular Contact Ball Bearing, 1300lb., NBR Angular Contact Ball Bearing,1300lb.,NBR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HY95
Mfr. Model # 5201 2RS/C3 PRX
UNSPSC #31171504
Shipping Weight 0.14 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 12mm
Outside Dia. 32mm
Width 15.9mm
Max. RPM 17000
Dynamic Load Capacity (Lb.) 2300
Dynamic Load Capacity (N) 10230.909726
Static Load Capacity (Lb.) 1300
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Seal Material Nitrile Rubber
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In