Check Availability
  • BL 

    Angular Contact Ball Bearing,6200lb.

  • Item # 35HY92
  • Mfr. Model # 5207 ZZ/C3 PRX
Angular Contact Ball Bearing,6200lb. Angular Contact Ball Bearing,6200lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HY92
Mfr. Model # 5207 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 1.1 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 35mm
Outside Dia. 72mm
Width 27mm
Max. RPM 7400
Dynamic Load Capacity (Lb.) 8500
Dynamic Load Capacity (N) 37809.88377
Static Load Capacity (Lb.) 6200
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions