Check Availability
  • BL 

    Angular Contact Ball Bearing, 3200lb.

  • Item # 35HY90
  • Mfr. Model # 5205 ZZ/C3 PRX
Angular Contact Ball Bearing, 3200lb. Angular Contact Ball Bearing,3200lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HY90
Mfr. Model # 5205 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 0.4 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 25mm
Outside Dia. 52mm
Width 20.6mm
Max. RPM 9800
Dynamic Load Capacity (Lb.) 4700
Dynamic Load Capacity (N) 20906.641614
Static Load Capacity (Lb.) 3200
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions