Check Availability
  • BL 

    Angular Contact Ball Bearing, 2700lb.

  • Item # 35HY89
  • Mfr. Model # 5204 ZZ/C3 PRX
Angular Contact Ball Bearing, 2700lb. Angular Contact Ball Bearing,2700lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HY89
Mfr. Model # 5204 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 0.35 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 20mm
Outside Dia. 47mm
Width 20.6mm
Max. RPM 12000
Dynamic Load Capacity (Lb.) 4400
Dynamic Load Capacity (N) 19572.175128
Static Load Capacity (Lb.) 2700
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In