Check Availability
  • BL 

    Angular Contact Ball Bearing, 2000lb.

  • Item # 35HY88
  • Mfr. Model # 5203 ZZ/C3 PRX
Angular Contact Ball Bearing, 2000lb. Angular Contact Ball Bearing,2000lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HY88
Mfr. Model # 5203 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 0.23 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 17mm
Outside Dia. 40mm
Width 17.5mm
Max. RPM 13000
Dynamic Load Capacity (Lb.) 3300
Dynamic Load Capacity (N) 14679.131346
Static Load Capacity (Lb.) 2000
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions