Check Availability
  • BL 

    Angular Contact Ball Bearing, 1500lb.

  • Item # 35HY87
  • Mfr. Model # 5202 ZZ/C3 PRX
Angular Contact Ball Bearing, 1500lb. Angular Contact Ball Bearing,1500lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HY87
Mfr. Model # 5202 ZZ/C3 PRX
UNSPSC #31171504
Shipping Weight 0.15 lbs
Country of Origin China *
Item Angular Contact Ball Bearing
Type Double Row
Bore Dia. 15mm
Outside Dia. 35mm
Width 15.9mm
Max. RPM 15000
Dynamic Load Capacity (Lb.) 2600
Dynamic Load Capacity (N) 11565.376212
Static Load Capacity (Lb.) 1500
ABEC Tolerance 1
Temp. Range (F) -40 Degrees to 350 Degrees
Cage Material Polyamide
Lubrication Polyrex EM Grease
* This product's country of origin is subject to change

Compliance and Restrictions