Check Availability
  • BITTEL 

    Telephone,Analog,Desk,Silver/Black,95db

  • Item # 45CU37
  • Mfr. Model # HT20
Telephone,Analog,Desk,Silver/Black,95db
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CU37
Mfr. Model # HT20
UNSPSC #43191509
Shipping Weight 1.5 lbs
Country of Origin China *
Item Telephone
Type Analog
Color Silver/Black
Number of Handsets 1
Number of Lines 1
Ringer 95db
Speakerphone No
Mount (Type) Desk
Voicemail Yes
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line/Setup
Includes Handset, Base, Coil Cord, Line Cord
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.