Check Availability
  • BITTEL 

    Plastic Charger, Cream; For Land Line Service

  • Item # 45CU09
  • Mfr. Model # CGR-CLASSIC-MCC-C
Plastic Charger, Cream; For Land Line Service
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CU09
Mfr. Model # CGR-CLASSIC-MCC-C
UNSPSC #26111704
Shipping Weight 1.0 lbs
Country of Origin China *
Item Charger
Type Accessory
Color Cream
Material Plastic
Voltage 120VAC
For Use With Land Line Service
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.