Check Availability
  • BITTEL 

    Hospitality,Phone,Analog,Desk,Black,95db

  • Item # 45CU16
  • Mfr. Model # UNOM5S-5BMNBT
Hospitality,Phone,Analog,Desk,Black,95db
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CU16
Mfr. Model # UNOM5S-5BMNBT
UNSPSC #43191509
Shipping Weight 3.6 lbs
Country of Origin China *
Item Hospitality Telephone
Type Analog
Color Black
Number of Handsets 1
Number of Lines 1
Ringer 95db
Speakerphone Yes
Mount (Type) Desk
Voicemail Yes
Call Waiting Yes
Volume Control Yes
Caller ID No
Requires Phone Line/Setup
Includes Handset, Base, Coil Cord, Line Cord
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.