Check Availability
  • BITTEL 

    Hospitality, Phone, Analog, Wall/Desk, Black

  • Item # 45CU03
  • Mfr. Model # UNOAS-10BA
Hospitality, Phone, Analog, Wall/Desk, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide the basic communication capabilities that your guests require. A telephone is an expected amenity not only in guest rooms, but also in lobbies, conference centers, meeting rooms, and just about any public space in Hospitality facilities.
Special features include one-touch Express Programmerâ„¢ cloning setup and Slide-in Faceplateâ„¢.
Show More Close
 

Technical Specifications

Item # 45CU03
Mfr. Model # UNOAS-10BA
UNSPSC #43191509
Catalog Page 2085
Shipping Weight 2.8 lbs
Country of Origin China *
Item Hospitality Telephone
Type Analog
Color Black
Number of Handsets 1
Number of Lines 1
Ringer 95db
Speakerphone Yes
Mount (Type) Desk
Voicemail Yes
Call Waiting Yes
Volume Control Yes
Caller ID No
Requires Phone Line/Setup
Includes Handset, Base, Coil Cord, Line Cord
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms