Check Availability
  • Capacitors
  • BISON 

    Round Motor Run Capacitor,45 Microfarad Rating,370VAC Voltage

  • Item # 41C242
  • Mfr. Model # P225-725-0002
Round Motor Run Capacitor,45 Microfarad Rating,370VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor run capacitor can be used to help improve the electrical performance of right-angle gearmotors for packaging and light- to medium-duty conveying applications.
Show More Close
 

Technical Specifications

Item # 41C242
Mfr. Model # P225-725-0002
UNSPSC #32121501
Shipping Weight 0.55 lbs
Country of Origin USA *
Motor Capacitor Type Motor Run Capacitor
Microfarad Rating 45
Capacitor Voltage 370VAC
Hz 60
Capacitor Shape Round
Diameter 1-3/4"
Case Height 3-3/4"
Overall Height 4-1/4"
Overall Width 1-3/4"
Overall Depth 1-3/4"
EIA UL Base P
Terminal Type 1/4" Male Quick-Connect
Temp. Range -40 Degrees to 70 Degrees C
Starts per Hour 20
Max. Power Factor 0.1
Case Material Aluminum
Cover Material Steel
For Use With Mfr. No. 026-725A0010, 026-725A0015, 026-725A0020, 026-725A0030, 026-725A0040, 026-725A0050, 026-725A0060, 026-725A0080
Standards UL Recognized (E235355), ROHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In