Check Availability
  • BISON 

    Mounting L Bracket,Includes Hardware

  • Item # 35FT55
  • Mfr. Model # P125-880-0003
Mounting L Bracket,Includes Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FT55
Mfr. Model # P125-880-0003
UNSPSC #26101806
Catalog Page 93
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Mounting L Bracket
Bolt Hole Dia. (In.) 0.5
For Use With Speed Reducers 35FT35, 35FT37, 35FT39, 35FT41, 35FT43, 35FT45, 35FT47, 35FT49, 35FT51, 35FT53
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms